25A Time-Delay Fuse With Indication, Low-Peak, Class J, 600V

Item #: 0962257

Cat #: LPJ-25SPI

UPC: 051712626347

$ 83.40 EA
Company wide:
4 in stock
Documents & Guides
25 Amp Class J Dual-Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK

Overview

25 Amp Class J Dual-Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK

Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class. This helps ensure the correct replacement fuse is always installed and the voltage and interrupting ratings remain the same.

Also known as: 051712626347, LPJ-25SPI, BUSLPJ25SPI

Specifications

Speed: Time Delay, Slow Blow
Amps: 25
Family / Style: LPJ
Class: J
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Speed: Time Delay, Slow Blow
Family / Style: LPJ
Volts AC: 600
Mounting: Cartridge
Interrupt Rating AC: 300 kA
Amps: 25
Class: J
Volts DC: 300
Interrupt Rating DC: 100 kA