
Fuse, 1-8/10 Amp, Class J, Dual-Element, Time-Delay, 600V, LOW-PEAK
Item #: 0962248
Cat #: LPJ-1-8/10SP
UPC: 051712522762
$ 70.55 EA
Company wide:
0
in stock
Documents & Guides
18/10 Amp Class J Dual-Element, Time-Delay Fuse, 600V, LOW-PEAK
Overview
18/10 Amp Class J Dual-Element, Time-Delay Fuse, 600V, LOW-PEAK
Also known as: 051712522762, LPJ-1-8/10SP, BUSLPJ1810SP
Specifications
| Speed: | Time Delay, Slow Blow |
| Family / Style: | LPJ |
| Class: | J |
| Volts AC: | 600 |
| Volts DC: | 300 |
| Mounting: | Cartridge |
| Type: | Power Fuse |
| Amps: | 1.800 |
| Interrupt Rating DC: | 100 kA |
| Speed: | Time Delay, Slow Blow |
| Class: | J |
| Volts DC: | 300 |
| Type: | Power Fuse |
| Interrupt Rating DC: | 100 kA |
| Family / Style: | LPJ |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Amps: | 1.800 |