175A Time-Delay Fuse, Low-Peak, Class J, 600V

Item #: 0962247

Cat #: LPJ-175SPI

UPC: 051712628198

$ 469.81 EA
Company wide:
8 in stock
Documents & Guides
175 Amp Class J Dual-Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK

Overview

175 Amp Class J Dual-Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK
Also known as: 051712628198, LPJ-175SPI, BUSLPJ175SPI

Specifications

Mounting: Blade
Speed: Time Delay, Slow Blow
Amps: 175
Family / Style: LPJ
Class: J
Volts AC: 600
Volts DC: 300
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Mounting: Blade
Amps: 175
Class: J
Volts DC: 300
Interrupt Rating AC: 300 kA
Speed: Time Delay, Slow Blow
Family / Style: LPJ
Volts AC: 600
Interrupt Rating DC: 100 kA