12A Time-Delay Fuse, Low-Peak, Class J, 600V

Item #: 0962239

Cat #: LPJ-12SPI

UPC: 051712627511

$ 77.12 EA
Company wide:
135 in stock
Documents & Guides
12 Amp Class J Dual-Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK

Overview

12 Amp Class J Dual-Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK

These Bussmann Low-Peak® current-limiting fuses feature separate overload and short-circuit elements, provide time delay for sizing of high inrush loads linked with Class J current limitation. The fuses have a selective coordination ratio of 2-to-1 (within Low-Peak fuse family) that prevents electrical shutdowns from extending beyond the failed circuit.

Also known as: 051712627511, LPJ-12SPI, BUSLPJ12SPI

Specifications

Speed: Time Delay, Slow Blow
Amps: 12
Family / Style: LPJ
Class: J
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Speed: Time Delay, Slow Blow
Family / Style: LPJ
Volts AC: 600
Mounting: Cartridge
Interrupt Rating AC: 300 kA
Amps: 12
Class: J
Volts DC: 300
Interrupt Rating DC: 100 kA