125A Time-Delay Fuse, Low-Peak, Class J, 600V

Item #: 0962238

Cat #: LPJ-125SPI

UPC: 051712627986

$ 400.41 EA
Company wide:
0 in stock
Documents & Guides
125 Amp Class J Dual-Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK

Overview

125 Amp Class J Dual-Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK

These Bussmann Low-Peak® current-limiting fuses feature separate overload and short-circuit elements, provide time delay for sizing of high inrush loads linked with Class J current limitation. The fuses have a selective coordination ratio of 2-to-1 (within Low-Peak fuse family) that prevents electrical shutdowns from extending beyond the failed circuit.

Also known as: 051712627986, LPJ-125SPI, BUSLPJ125SPI

Specifications

Amps: 125
Type: Current-Limiting, Fuse
Speed: Time Delay
Family / Style: LPJ
Class: J
Interrupt Rating DC: 100 kA, 300 kA
Amps: 125
Speed: Time Delay
Class: J
Type: Current-Limiting, Fuse
Family / Style: LPJ
Interrupt Rating DC: 100 kA, 300 kA