110 Amp Class J Dual-Element, Time-Delay Fuse, Indication, 600V

Item #: 0962236

Cat #: LPJ-110SPI

UPC: 051712627696

$ 469.73 EA
Company wide:
0 in stock
Documents & Guides
110 Amp Class J Dual-Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK

Overview

110 Amp Class J Dual-Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK
Also known as: 051712627696, LPJ-110SPI, BUSLPJ110SPI

Specifications

Type: Current-Limiting, Fuse
Amps: 110
Speed: Time Delay
Family / Style: LPJ
Class: J
Volts AC: 600
Interrupt Rating DC: 100 kA, 300 kA
Type: Current-Limiting, Fuse
Speed: Time Delay
Class: J
Interrupt Rating DC: 100 kA, 300 kA
Amps: 110
Family / Style: LPJ
Volts AC: 600