BUSS ED400M500 400M500 500V AC MOTO

Item #: 0962219

Cat #: ED400M500

UPC: 051712844857

$ 750.76 EA
Company wide:
0 in stock
Documents & Guides
BUS ED400M500 400M500 500V AC

Overview

BUS ED400M500 400M500 500V AC
Also known as: 051712844857, ED400M500, BUSED400M500

Specifications

Type: Current-Limiting, Fuse
Type: Current-Limiting, Fuse