BUSS ED355 355AMP 415V AC INDUSTRIA

Item #: 0962218

Cat #: ED355

UPC: 051712839730

$ 331.57 EA
Company wide:
0 in stock
Documents & Guides
BUS ED355 355AMP 415V AC INDU

Overview

BUS ED355 355AMP 415V AC INDU
Also known as: 051712839730, ED355, BUSED355

Specifications

Amps: 355
Amps: 355