BUSS ED250 250AMP 415V AC INDUSTRIA

Item #: 0962215

Cat #: ED250

UPC: 051712839709

$ 491.61 EA
Company wide:
0 in stock
Documents & Guides
BUS ED250 250AMP 415V AC INDU

Overview

BUS ED250 250AMP 415V AC INDU
Also known as: 051712839709, ED250, BUSED250

Specifications

Type: Current-Limiting, Fuse
Type: Current-Limiting, Fuse