ECSR450 RK5 600V TIME-DELAY FUSE

Item #: 0962198

Cat #: ECSR450

UPC: 782634508540

Company wide:
0 in stock
Documents & Guides
BUS ECSR450 RK5 600V TIME-DEL

Overview

BUS ECSR450 RK5 600V TIME-DEL
Also known as: 782634508540, ECSR450, BUSECSR450

Specifications

Type: Class RK5 Fuses
Type: Class RK5 Fuses