UL CLASS RK-5 TIME DELAY

Item #: 0962168

Cat #: ECSR10

UPC: 782634508281

Company wide:
0 in stock
Eaton Edison ECSR fuse, Time-delay current-limiting fuse, Superior overload and cycling capabilities, 10 A, Dual, Class RK5, Non-indicating, Ferrule end x ferrule end, 10 sec at 500%, 200 kAIC, Standard, 600 V

Overview

Eaton Edison ECSR fuse, Time-delay current-limiting fuse, Superior overload and cycling capabilities, 10 A, Dual, Class RK5, Non-indicating, Ferrule end x ferrule end, 10 sec at 500%, 200 kAIC, Standard, 600 V

Edison's UL Class RK5 dual-element, time-delay fuses provide economical solutions to overcurrent protectioni. Available in both 250Vac and 600Vac, with 200kA RMS Sym interrupting ratings and sizes ranging from 0 to 600 amp.

Also known as: 782634508281, ECSR10, BUSECSR10

Specifications

Type: Class RK5 Fuses
Type: Class RK5 Fuses