EFSE ECSR1.4 RK5 600V TIME-DELAY FU

Item #: 0962164

Cat #: ECSR1.4

UPC: 782634508113

Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS ECSR1.4 RK5 600V TIME-DEL

Overview

BUS ECSR1.4 RK5 600V TIME-DEL
Also known as: 782634508113, ECSR1.4, BUSECSR1.4

Specifications

Type: Class RK5 Fuses
Type: Class RK5 Fuses