ECNR75 RK5 250V TIME-DELAY FUSE

Item #: 0962147

Cat #: ECNR75

UPC: 782634507574

Company wide:
0 in stock
Documents & Guides
BUS ECNR75 RK5 250V TIME-DELA

Overview

BUS ECNR75 RK5 250V TIME-DELA
Also known as: 782634507574, ECNR75, BUSECNR75

Specifications

Type: Class RK5 Fuses
Type: Class RK5 Fuses