UL CLASS RK-5 TIME DELAY

Item #: 0962112

Cat #: ECNR15

UPC: 782634507307

Company wide:
0 in stock
Documents & Guides
Eaton Edison ECNR fuse, Time-delay current-limiting fuse, Superior overload and cycling capabilities, 15 A, Dual, Class RK5, Non-indicating, Ferrule end x ferrule end, 8 sec at 500%, 200 kAIC, Standard, 250 V, 125 Vdc

Overview

Eaton Edison ECNR fuse, Time-delay current-limiting fuse, Superior overload and cycling capabilities, 15 A, Dual, Class RK5, Non-indicating, Ferrule end x ferrule end, 8 sec at 500%, 200 kAIC, Standard, 250 V, 125 Vdc

Edison's UL Class RK5 dual-element, time-delay fuses provide economical solutions to overcurrent protectioni. Available in both 250Vac and 600Vac, with 200kA RMS Sym interrupting ratings and sizes ranging from 0 to 600 amp.

Also known as: 782634507307, ECNR15, BUSECNR15

Specifications

Type: Class RK5 Fuses
Type: Class RK5 Fuses