EFSE ECNR1.4 RK5 250V TIME-DELAY FU

Item #: 0962103

Cat #: ECNR1.4

UPC: 782634507116

Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS ECNR1.4 RK5 250V TIME-DEL

Overview

BUS ECNR1.4 RK5 250V TIME-DEL
Also known as: 782634507116, ECNR1.4, BUSECNR1.4

Specifications

Type: Class RK5 Fuses
Type: Class RK5 Fuses