60W A19 Incandescent Lamp, Clear

Item #: 0962075

Cat #: S2992

UPC:

Company wide:
0 in stock
Documents & Guides
60 Watt A19 Incandescent; Clear; 8000 Average rated hours; 595 Lumens; Medium Base; 120 Volt

Overview

60 Watt A19 Incandescent; Clear; 8000 Average rated hours; 595 Lumens; Medium Base; 120 Volt
Also known as: S2992, SATS2992

Specifications

Base: Medium Screw (E26)
Lumens: 595
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 60
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 60
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Lumens: 595
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Dimmable: Yes