BUSS DS6S1-RD Screw, red

Item #: 0962025

Cat #: DS6S1-RD

UPC: 051712364881

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS DS6S1-RD SCREW RED

Overview

BUS DS6S1-RD SCREW RED
Also known as: 051712364881, DS6S1-RD, BUSDS6S1RD

Specifications

Mounting: Screw
Color: Red
Amps: 26
Family / Style: DS
Poles: 4
Mounting: Screw
Amps: 26
Poles: 4
Color: Red
Family / Style: DS