Top Screw-on insertion bridge, 4 pole, f

Item #: 0962001

Cat #: DS4-04P

UPC: 051712364133

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
35AMP 600V 4PL TERM BLCK TP SCR-ON BRDG

Overview

35AMP 600V 4PL TERM BLCK TP SCR-ON BRDG
Also known as: 051712364133, DS4-04P, BUSDS404P

Specifications

Amps: 35
Color: Gray
Amps: 35
Color: Gray