Top Screw-on insertion bridge, 3 pole, f

Item #: 0962000

Cat #: DS4-03P

UPC: 051712364126

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
35AMP 600V 3PL TERM BLCK TP SCR-ON BRDG

Overview

35AMP 600V 3PL TERM BLCK TP SCR-ON BRDG
Also known as: 051712364126, DS4-03P, BUSDS403P

Specifications

Amps: 35
Color: Gray
Amps: 35
Color: Gray