BUSS RAIL ADAPTER

Item #: 0961902

Cat #: DRA-2

UPC: 051712141710

$ 9.01 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series , DIN Rail Adapter, American rail adapter, Used with 0 to 30A R and M type fuse block

Overview

Eaton Bussmann series , DIN Rail Adapter, American rail adapter, Used with 0 to 30A R and M type fuse block

Bussmann series accessories to fit your needs - fuse covers, reducers, pullers, testers, spare fuse holders and cabinets, TRON? clip clamps, DIN-Rail adapters.

Also known as: 051712141710, DRA-2, BUSDRA2

Specifications

Material: Polycarbonate
Color: Red
Amps: 20
NEMA Configuration: 5-20R
Material: Polycarbonate
Amps: 20
Color: Red
NEMA Configuration: 5-20R