Handle,Dir 600-800A Fused

Item #: 0961832

Cat #: DIR-08

UPC: 051712401715

$ 388.18 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series DIR direct mount handle, Direct Mount Handle, Padlockable, test function, Switch mounting , Used with all switches

Overview

Eaton Bussmann series DIR direct mount handle, Direct Mount Handle, Padlockable, test function, Switch mounting , Used with all switches

Bussmann series enclosed rotary disconnects provide an easy to install solution for providing a switch for power. Enclosed compact circuit protectors (CCP) offer some of the smallest options in the market for increasing protection and panel SCCR, available for 30 amp Class CC fuses, and up to 60A for class CF fuses. Other UL 98 options include up to 1200A non-fused and up to 800A Class L fused options. UL 508 load break disconnects for control and disconnecting means for motor applications.

Also known as: 051712401715, DIR-08, BUSDIR08

Specifications

Mounting: Switch
Type: Padlockable
Amps: 800
Mounting: Switch
Amps: 800
Type: Padlockable