BUSS DFJ-600 DRIVE FUSE

Item #: 0961812

Cat #: DFJ-600

UPC: 051712653992

$ 1576.62 EA
Company wide:
0 in stock
Documents & Guides
BUS DFJ-600 DRIVE FUSE

Overview

BUS DFJ-600 DRIVE FUSE
Also known as: 051712653992, DFJ-600, BUSDFJ600

Specifications

Amps: 600
Type: Current-Limiting, Fuse
Class: J
Speed: High-Speed
Interrupt Rating DC: 100 kA, 200 kA
Amps: 600
Class: J
Interrupt Rating DC: 100 kA, 200 kA
Type: Current-Limiting, Fuse
Speed: High-Speed