5 Amp Class J High Speed Drive Fuse, 600Vac/450Vdc

Item #: 0961809

Cat #: DFJ-5

UPC: 051712505291

$ 72.44 EA
Company wide:
0 in stock
Documents & Guides
5 Amp Class J High Speed Drive Fuse, 600Vac/450Vdc

Overview

5 Amp Class J High Speed Drive Fuse, 600Vac/450Vdc

High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling enviroments, or heavy duty applications.

Also known as: 051712505291, DFJ-5, BUSDFJ5

Specifications

Amps: 5
Type: Current-Limiting, Fuse
Class: J
Speed: High-Speed
Amps: 5
Class: J
Type: Current-Limiting, Fuse
Speed: High-Speed