400A Fuse, Class J High Speed Drive, 600VAC/450VDC

Item #: 0961805

Cat #: DFJ-400

UPC: 051712653961

$ 480.00 EA
Company wide:
130 in stock
Documents & Guides
400 Amp Class J High Speed Drive Fuse, 600Vac/450Vdc

Overview

400 Amp Class J High Speed Drive Fuse, 600Vac/450Vdc
Also known as: 051712653961, DFJ-400, BUSDFJ400

Specifications

Amps: 400
Type: Current-Limiting
Class: J
Speed: High-Speed
Interrupt Rating DC: 100 kA, 200 kA
Amps: 400
Class: J
Interrupt Rating DC: 100 kA, 200 kA
Type: Current-Limiting
Speed: High-Speed