4 Amp Class J High Speed Drive Fuse, 600Vac/450Vdc

Item #: 0961803

Cat #: DFJ-4

UPC: 051712653237

$ 75.82 EA
Company wide:
0 in stock
Documents & Guides
4 Amp Class J High Speed Drive Fuse, 600Vac/450Vdc

Overview

4 Amp Class J High Speed Drive Fuse, 600Vac/450Vdc
Also known as: 051712653237, DFJ-4, BUSDFJ4

Specifications

Amps: 4
Type: Current-Limiting, Fuse
Class: J
Speed: High-Speed
Interrupt Rating DC: 100 kA, 200 kA
Amps: 4
Class: J
Interrupt Rating DC: 100 kA, 200 kA
Type: Current-Limiting, Fuse
Speed: High-Speed