350A Fuse, Class J High Speed Drive, 600VAC/450VDC

Item #: 0961800

Cat #: DFJ-350

UPC: 051712653954

$ 500.00 EA
Company wide:
53 in stock
Documents & Guides
350 Amp Class J High Speed Drive Fuse, 600Vac/450Vdc

Overview

350 Amp Class J High Speed Drive Fuse, 600Vac/450Vdc
Also known as: 051712653954, DFJ-350, BUSDFJ350

Specifications

Amps: 350
Type: Current-Limiting
Class: J
Speed: High-Speed
Interrupt Rating DC: 100 kA, 200 kA
Amps: 350
Class: J
Interrupt Rating DC: 100 kA, 200 kA
Type: Current-Limiting
Speed: High-Speed