35A Fuse, Class J High Speed Drive, 600VAC/450VDC

Item #: 0961798

Cat #: DFJ-35

UPC: 051712653336

$ 119.10 EA
Company wide:
62 in stock
Documents & Guides
35 Amp Class J High Speed Drive Fuse, 600 Volt AC, 450 Volt DC

Overview

35 Amp Class J High Speed Drive Fuse, 600 Volt AC, 450 Volt DC
Also known as: 051712653336, DFJ-35, BUSDFJ35

Specifications

Amps: 35
Volts DC: 450
Class: J
Volts AC: 600
Mounting: Cartridge
Speed: High-Speed
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Amps: 35
Class: J
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Volts DC: 450
Volts AC: 600
Speed: High-Speed
Interrupt Rating AC: 200 kA