Fuse, 3 Amp Class J High Speed Drive, 600VAC/450VDC

Item #: 0961794

Cat #: DFJ-3

UPC: 051712505284

$ 72.44 EA
Company wide:
0 in stock
Documents & Guides
3 Amp Class J High Speed Drive Fuse, 600Vac/450Vdc

Overview

3 Amp Class J High Speed Drive Fuse, 600Vac/450Vdc
Also known as: 051712505284, DFJ-3, BUSDFJ3

Specifications

Type: Current-Limiting, Fuse
Amps: 3
Class: J
Speed: High-Speed
Type: Current-Limiting, Fuse
Class: J
Amps: 3
Speed: High-Speed