200A Fuse, Class J High Speed Drive, 600VAC/450VDC

Item #: 0961787

Cat #: DFJ-200

UPC: 051712653466

$ 520.79 EA
Company wide:
106 in stock
Documents & Guides
200 Amp Class J High Speed Drive Fuse, 600Vac/450Vdc

Overview

200 Amp Class J High Speed Drive Fuse, 600Vac/450Vdc
Also known as: 051712653466, DFJ-200, BUSDFJ200

Specifications

Amps: 200
Mounting: Blade
Volts DC: 450
Class: J
Volts AC: 600
Speed: High-Speed
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Amps: 200
Volts DC: 450
Volts AC: 600
Interrupt Rating DC: 100 kA
Mounting: Blade
Class: J
Speed: High-Speed
Interrupt Rating AC: 200 kA