2 Amp Class J High Speed Drive Fuse, 600Vac/450Vdc

Item #: 0961784

Cat #: DFJ-2

UPC: 051712505277

$ 72.44 EA
Company wide:
0 in stock
Documents & Guides
2 Amp Class J High Speed Drive Fuse, 600Vac/450Vdc

Overview

2 Amp Class J High Speed Drive Fuse, 600Vac/450Vdc
Also known as: 051712505277, DFJ-2, BUSDFJ2

Specifications

Type: Current-Limiting
Class: J
Amps: 2
Type: Current-Limiting
Amps: 2
Class: J