150A Fuse, Class J High Speed Drive, 600VAC/450VDC

Item #: 0961778

Cat #: DFJ-150

UPC: 051712653442

$ 501.51 EA
Company wide:
23 in stock
Documents & Guides
150 Amp Class J High Speed Drive Fuse, 600 Volt AC, 450 Volt DC

Overview

150 Amp Class J High Speed Drive Fuse, 600 Volt AC, 450 Volt DC

The Bussmann series DFJ drive fuse is a high speed, current limiting fuse that provides maximum protection for AC and DC drives and controllers and meet NEC® branch circuit protection requirements. The drive fuse has the lowest I2t of any branch circuit fuse to protect power semiconductor devices that utilize diodes, GTOs, SCRs and SSRs.

Also known as: 051712653442, DFJ-150, BUSDFJ150

Specifications

Type: Current-Limiting, Fuse
Amps: 150
Class: J
Speed: High-Speed
Interrupt Rating DC: 100 kA, 200 kA
Type: Current-Limiting, Fuse
Class: J
Interrupt Rating DC: 100 kA, 200 kA
Amps: 150
Speed: High-Speed