125A Fuse, Class J High Speed Drive, 600VAC/450VDC

Item #: 0961775

Cat #: DFJ-125

UPC: 051712653435

$ 501.51 EA
Company wide:
51 in stock
Documents & Guides
125 Amp Class J High Speed Drive Fuse, 600Vac/450Vdc

Overview

125 Amp Class J High Speed Drive Fuse, 600Vac/450Vdc

The Bussmann series DFJ drive fuse is a high speed, current limiting fuse that provides maximum protection for AC and DC drives and controllers and meet NEC® branch circuit protection requirements. The drive fuse has the lowest I2t of any branch circuit fuse to protect power semiconductor devices that utilize diodes, GTOs, SCRs and SSRs.

Also known as: 051712653435, DFJ-125, BUSDFJ125

Specifications

Mounting: Blade
Volts DC: 450
Amps: 125
Class: J
Volts AC: 600
Speed: High-Speed
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Mounting: Blade
Amps: 125
Volts AC: 600
Interrupt Rating DC: 100 kA
Volts DC: 450
Class: J
Speed: High-Speed
Interrupt Rating AC: 200 kA