12A Fuse, Class J High Speed Drive, 600VAC/450VDC

Item #: 0961773

Cat #: DFJ-12

UPC: 051712653275

$ 75.82 EA
Company wide:
46 in stock
Documents & Guides
12 Amp Class J High Speed Drive Fuse, 600Vac/450Vdc

Overview

12 Amp Class J High Speed Drive Fuse, 600Vac/450Vdc
Also known as: 051712653275, DFJ-12, BUSDFJ12

Specifications

Type: Current-Limiting
Class: J
Length: 3 in
Speed: High-Speed
Interrupt Rating DC: 100 kA, 200 kA
Type: Current-Limiting
Length: 3 in
Interrupt Rating DC: 100 kA, 200 kA
Class: J
Speed: High-Speed