110A Fuse, Class J High Speed Drive, 600VAC/450VDC

Item #: 0961771

Cat #: DFJ-110

UPC: 051712653428

$ 516.30 EA
Company wide:
21 in stock
Documents & Guides
110 Amp Class J High Speed Drive Fuse, 600Vac/450Vdc

Overview

110 Amp Class J High Speed Drive Fuse, 600Vac/450Vdc
Also known as: 051712653428, DFJ-110, BUSDFJ110

Specifications

Type: Current-Limiting
Amps: 110
Class: J
Speed: High-Speed
Interrupt Rating DC: 100 kA, 200 kA
Type: Current-Limiting
Class: J
Interrupt Rating DC: 100 kA, 200 kA
Amps: 110
Speed: High-Speed