BUSS CVR-RH-60100 Cover Class R and

Item #: 0961711

Cat #: CVR-RH-60100

UPC: 051712369503

$ 88.76 EA
Company wide:
0 in stock
Documents & Guides
BUS CVR-RH-60100 COVER CLASS

Overview

BUS CVR-RH-60100 COVER CLASS
Also known as: 051712369503, CVR-RH-60100, BUSCVRRH60100

Specifications

Color: Clear
Amps: 100
Class: K
Poles: 1
Material: Thermoplastic
Volts AC: 600
Mounting: Clip
Height: 70 mm
Length: 234 mm
Width: 52 mm
Color: Clear
Class: K
Material: Thermoplastic
Mounting: Clip
Length: 234 mm
Amps: 100
Poles: 1
Volts AC: 600
Height: 70 mm
Width: 52 mm