Fuse Block Cover, 600 A, 600 VAC, For Class H/RK5/RK1 Fuse Block

Item #: 0961709

Cat #: CVR-RH-60060

UPC: 051712514262

$ 44.15 EA
Company wide:
0 in stock
Documents & Guides
Fuse Block Cover, 600 A, 600 VAC, For Class H/RK5/RK1 Fuse Block, 8 IN L x 1.25 W x 2.25 IN H

Overview

Fuse Block Cover, 600 A, 600 VAC, For Class H/RK5/RK1 Fuse Block, 8 IN L x 1.25 W x 2.25 IN H

This Eaton Bussmann non-indicating fuse block cover features finger grips for easy removal and vent slots for improved cooling.

Also known as: 051712514262, CVR-RH-60060, BUSCVRRH60060

Specifications

Color: Clear
Amps: 600
Poles: 1
Material: Thermoplastic
Class: R, H
Volts AC: 600
Mounting: Clip
Color: Clear
Poles: 1
Class: R, H
Mounting: Clip
Amps: 600
Material: Thermoplastic
Volts AC: 600