0.5-30A Fuse Block Cover, 600 VAC, For Class H/RK5/RK1 Fuse Blocks

Item #: 0961707

Cat #: CVR-RH-60030

UPC: 051712514248

$ 14.43 EA
Company wide:
112 in stock
Documents & Guides
Fuse Block Cover, 05-30 A, 600 VAC, For Class H/RK5/RK1 Fuse Blocks, 095 IN L x 193 IN W x 72 IN H

Overview

Fuse Block Cover, 05-30 A, 600 VAC, For Class H/RK5/RK1 Fuse Blocks, 095 IN L x 193 IN W x 72 IN H

Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class. This helps ensure the correct replacement fuse is always installed and the voltage and interrupting ratings remain the same.

Also known as: 051712514248, CVR-RH-60030, BUSCVRRH60030

Specifications

Color: Clear
Class: K
Poles: 1
Amps: 30
Material: Thermoplastic
Volts AC: 600
Mounting: Clip
Color: Clear
Poles: 1
Material: Thermoplastic
Mounting: Clip
Class: K
Amps: 30
Volts AC: 600