600A CVR Fuse Block Cover, Class J, Non-Indicating, 600VAC

Item #: 0961691

Cat #: CVR-J-60600

UPC: 051712369459

$ 204.57 EA
Company wide:
75 in stock
Documents & Guides
CVR Fuse Block Cover, 600 Amp, Class J, Non-Indicating, 600 Volt AC

Overview

CVR Fuse Block Cover, 600 Amp, Class J, Non-Indicating, 600 Volt AC

CVR blocks have optional IP20 finger-safe high clarity, see-through covers for inspecting wire terminations or thermography measurements without removal. All covers enhance safety by featuring probe holes for easier, safer testing and a lockout/tagout capability. These covers also have optional open fuse indication to speed troubleshooting.

Also known as: 051712369459, CVR-J-60600, BUSCVRJ60600

Specifications

Amps: 600
Type: Fuse Block
Volts AC: 600
Height: 143 mm
Length: 253 mm
Width: 121 mm
Amps: 600
Volts AC: 600
Length: 253 mm
Type: Fuse Block
Height: 143 mm
Width: 121 mm