Fuse Block Cover, Class J Knifeblade, No Indication, 600VAC, 200A

Item #: 0961685

Cat #: CVR-J-60200-M

UPC: 051712487221

$ 76.73 EA
Company wide:
0 in stock
Fuse Block Cover, Class J Knifeblade, No Indication, 600 Volt AC, 200 Amp

Overview

Fuse Block Cover, Class J Knifeblade, No Indication, 600 Volt AC, 200 Amp

CVR blocks have optional IP20 finger-safe high clarity, see-through covers for inspecting wire terminations or thermography measurements without removal. All covers enhance safety by featuring probe holes for easier, safer testing and a lockout/tagout capability. These covers also have optional open fuse indication to speed troubleshooting.

Also known as: 051712487221, CVR-J-60200-M, BUSCVRJ60200M

Specifications

Amps: 200
Color: Clear
Poles: 1
Material: Thermoplastic
Class: J
Volts AC: 600
Mounting: Clip
Family / Style: JM600
Amps: 200
Poles: 1
Class: J
Mounting: Clip
Color: Clear
Material: Thermoplastic
Volts AC: 600
Family / Style: JM600