60 Amp SUPER-LAG Renewable Fuse Link, 250 Volts AC

Item #: 0961684

Cat #: LKN-60

UPC: 051712130608

$ 10.18 EA
Company wide:
0 in stock
Documents & Guides
60 Amp SUPER-LAG Renewable Fuse Link, 250 Volts AC

Overview

60 Amp SUPER-LAG Renewable Fuse Link, 250 Volts AC
Also known as: 051712130608, LKN-60, BUSLKN60

Specifications

Class: H
Volts AC: 250
Length: 3 in
Mounting: Holder
Amps: 60
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Family / Style: LKN
Speed: Time Lag
Class: H
Length: 3 in
Amps: 60
Interrupt Rating AC: 10 kA
Speed: Time Lag
Volts AC: 250
Mounting: Holder
Interrupt Rating DC: 10 kA
Family / Style: LKN