BUSS CVRI-RH-60200 Cover Class R an

Item #: 0961674

Cat #: CVRI-RH-60200

UPC: 051712369657

$ 172.79 EA
Company wide:
0 in stock
Documents & Guides
BUS CVRI-RH-60200 COVER CLASS

Overview

BUS CVRI-RH-60200 COVER CLASS
Also known as: 051712369657, CVRI-RH-60200, BUSCVRIRH60200

Specifications

Type: Fuse Cover
Height: 152 mm
Length: 72 mm
Width: 51 mm
Type: Fuse Cover
Length: 72 mm
Height: 152 mm
Width: 51 mm