1
more

Cover Class R and H 600V 100A with indic
Item #: 0961672
Cat #: CVRI-RH-60100
UPC: 051712369640
$ 138.60 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Cover Class R and H 600V 100A with indic
Overview
Cover Class R and H 600V 100A with indic
Also known as: 051712369640, CVRI-RH-60100, BUSCVRIRH60100
Specifications
| Amps: | 100 |
| Class: | H |
| Type: | KnifeBlade |
| Volts AC: | 600 |
| Amps: | 100 |
| Type: | KnifeBlade |
| Class: | H |
| Volts AC: | 600 |