SUPER LAG RENEW. LINK 200/250

Item #: 0961662

Cat #: LKN-200B

UPC: 051712577922

Company wide:
0 in stock
Documents & Guides
Replacement Fuse Links for REN 250V, 200A, Industrial and commercial structures, K5, H, LKN, Super Lag, Time Lag, Non Current-limiting, renewable, 250 Vac

Overview

Replacement Fuse Links for REN 250V, 200A, Industrial and commercial structures, K5, H, LKN, Super Lag, Time Lag, Non Current-limiting, renewable, 250 Vac
Also known as: 051712577922, LKN-200B, BUSLKN200B

Specifications

Amps: 200
Type: Super-Lag Renewable
Volts AC: 250
Amps: 200
Volts AC: 250
Type: Super-Lag Renewable