600A Indicating Fuse Block Cover, 600VAC, Class J

Item #: 0961652

Cat #: CVRI-J-60600

UPC: 051712369596

$ 249.03 EA
Company wide:
48 in stock
Documents & Guides
Eaton Bussmann series CVR fuse block cover, 600 A, Class J, With Indicator, 600 V

Overview

Eaton Bussmann series CVR fuse block cover, 600 A, Class J, With Indicator, 600 V

Bussmann series accessories to fit your needs - fuse covers, reducers, pullers, testers, spare fuse holders and cabinets, TRON™ clip clamps, DIN-Rail adapters.

Also known as: 051712369596, CVRI-J-60600, BUSCVRIJ60600

Specifications

Amps: 600
Type: KnifeBlade
Class: J
Volts AC: 600
Amps: 600
Class: J
Type: KnifeBlade
Volts AC: 600