400A Indicating Fuse Block Cover, 600VAC, Class J

Item #: 0961651

Cat #: CVRI-J-60400-M

UPC: 051712422864

$ 80.00 EA
Company wide:
41 in stock
Documents & Guides
Indicating Fuse Block Cover, 400 Amp, 600 Volt AC, For Use With Class J Modular Fuse Block, Thermoplastic

Overview

Indicating Fuse Block Cover, 400 Amp, 600 Volt AC, For Use With Class J Modular Fuse Block, Thermoplastic

Bussmann series accessories to fit your needs - fuse covers, reducers, pullers, testers, spare fuse holders and cabinets, TRON? clip clamps, DIN-Rail adapters.

Also known as: 051712422864, CVRI-J-60400-M, BUSCVRIJ60400M

Specifications

Color: Clear
Amps: 400
Poles: 1
Material: Thermoplastic
Type: Fuse Block Cover
Class: J
Volts AC: 600
Mounting: Clip
Family / Style: JM600
Color: Clear
Poles: 1
Type: Fuse Block Cover
Volts AC: 600
Family / Style: JM600
Amps: 400
Material: Thermoplastic
Class: J
Mounting: Clip