70-100A Fuse Cover, 600V, 1P, Indicator, Class J, JM60 Series

Item #: 0961650

Cat #: CVRI-J-60100-M

UPC: 051712487214

$ 101.27 EA
Company wide:
63 in stock
Documents & Guides
Fuse Cover, 70 - 100 Amp, 600 Volt AC, 1-Pole, with Open Fuse Indicator, Class J, JM60 Series

Overview

Fuse Cover, 70 - 100 Amp, 600 Volt AC, 1-Pole, with Open Fuse Indicator, Class J, JM60 Series

This Eaton Bussmann indicating fuse block cover features finger grips for easy removal and vent slots for improved cooling.

Also known as: 051712487214, CVRI-J-60100-M, BUSCVRIJ60100M

Specifications

Color: Clear
Amps: 100
Poles: 1
Material: Thermoplastic
Class: J
Volts AC: 600
Mounting: Clip
Height: 152 mm
Width: 51 mm
Family / Style: JM600
Color: Clear
Poles: 1
Class: J
Mounting: Clip
Width: 51 mm
Amps: 100
Material: Thermoplastic
Volts AC: 600
Height: 152 mm
Family / Style: JM600