Indicating Fuse Block Cover, 30 A, 600VAC, Class J, Modular

Item #: 0961649

Cat #: CVRI-J-60030

UPC: 051712492843

$ 45.70 EA
Company wide:
0 in stock
Documents & Guides
Indicating Fuse Block Cover, 30 Amp, 600 Volt AC, Class J, Modular, Ferrule Fuse Block

Overview

Indicating Fuse Block Cover, 30 Amp, 600 Volt AC, Class J, Modular, Ferrule Fuse Block

This Eaton Bussmann indicating fuse block cover features finger grips for easy removal and vent slots for improved cooling.

Also known as: 051712492843, CVRI-J-60030, BUSCVRIJ60030

Specifications

Color: Clear
Poles: 1
Amps: 30
Material: Thermoplastic
Class: J
Volts AC: 600
Mounting: Clip
Family / Style: JM600
Color: Clear
Amps: 30
Class: J
Mounting: Clip
Poles: 1
Material: Thermoplastic
Volts AC: 600
Family / Style: JM600