Sustainable

7W LED Retrofit Lamp, 4000K

Item #: 0961598
Cat #: LED-7322-40K-G2
UPC:
$ 14.05 EA
Company wide:
155 in stock
Documents & Guides
Non-Dimmable LED Lamp, 7W, Operates with magnetic ballast or 120-277V line voltage, Bulb: PL, Base: 2-Pin(G24d), (Replaces up to 26W 2-Pin PL), Lumens: 887, (132 LPW), CRI: 84.1, Beam Angle: 120°. Suitable for damp environments and semi-enclosed recessed fixtures or equivalent.

Overview

Non-Dimmable LED Lamp, 7W, Operates with magnetic ballast or 120-277V line voltage, Bulb: PL, Base: 2-Pin(G24d), (Replaces up to 26W 2-Pin PL), Lumens: 887, (132 LPW), CRI: 84.1, Beam Angle: 120°. Suitable for damp environments and semi-enclosed recessed fixtures or equivalent.
Also known as: LED-7322-40K-G2, LGDLED732240KG2

Specifications

Color Rendering Index (CRI): 84
Wattage: 7
Color Temperature: 4000 (Cool White)
Material: Plastic
Volts AC Range: 208, 240, 120
Lumens: 887
Light Technology: LED
Dimming: No
Base: 2-Pin (G24d)
Angle: 120°
Color Rendering Index (CRI): 84
Color Temperature: 4000 (Cool White)
Volts AC Range: 208, 240, 120
Light Technology: LED
Base: 2-Pin (G24d)
Wattage: 7
Material: Plastic
Lumens: 887
Dimming: No
Angle: 120°

Customer Reviews

No reviews for this product
(0)