LIMITRON FAST ACTING FUSE

Item #: 0961561

Cat #: KWS-R-90

UPC: 051712659031

Company wide:
0 in stock
Documents & Guides
KWS-R Limitron, 90A, Photovoltaic systems, inverters, panelboards, RK1, Interrupt: 200 kAIC at 600 Vac, Current-limiting, Fast Acting, 600 Vac

Overview

KWS-R Limitron, 90A, Photovoltaic systems, inverters, panelboards, RK1, Interrupt: 200 kAIC at 600 Vac, Current-limiting, Fast Acting, 600 Vac
Also known as: 051712659031, KWS-R-90, BUSKWSR90

Specifications

Speed: Fast Acting
Type: Photovoltaic, Fuse
Class: RK1
Volts DC: 600
Amps: 90
Volts AC: 600
Interrupt Rating DC: 200
Family / Style: KWS
Speed: Fast Acting
Class: RK1
Amps: 90
Interrupt Rating DC: 200
Type: Photovoltaic, Fuse
Volts DC: 600
Volts AC: 600
Family / Style: KWS