BUSS KWS-R-60 LIMITRON FAST ACTING

Item #: 0961554

Cat #: KWS-R-60

UPC: 051712658843

$ 120.27 EA
Company wide:
0 in stock
Documents & Guides
BUS KWS-R-60 LIMITRON FAST AC

Overview

BUS KWS-R-60 LIMITRON FAST AC
Also known as: 051712658843, KWS-R-60, BUSKWSR60

Specifications

Speed: Fast Acting
Class: RK1
Amps: 60
Type: Solar Fuse
Family / Style: KWS
Interrupt Rating DC: 100 kA, 200 kA
Speed: Fast Acting
Amps: 60
Family / Style: KWS
Class: RK1
Type: Solar Fuse
Interrupt Rating DC: 100 kA, 200 kA